Shop GENIUS TOOLS
Create Account
3/8in Dr. 5/32in Hex Bit Socket 140mmL
- Mfr # 308+3610
- Zoro # G523582271
original price:Â $7.94 , new price: $7.15 , 9 percent off
new price:Â
$
7.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+3610
- Zoro #
- G523582271
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 5/32 Inch Size 3/8 Inch Drive 140mm Length Durable Steel Construction - 308+3610 Hex Bit Socket This 3/8in drive hex bit socket is built around a 5/32in hex size and a 140mm overall length for added reach in tighter work areas. It is designed for consistent engagement with hex fasteners while keeping tool selection straightforward for technicians and serious users. Made from high speed steel, it focuses on strength, durability, and anti-corrosive performance. Clear, stamped size markings support faster identification during setup and tool organization, helping reduce downtime when moving between different hex sizes. Key Benefits 5/32in hex size provides a snug fit to help reduce stripping risk. 3/8in drive works with common ratchets and torque wrenches. 140mm (5.51in) length improves access to recessed or hard-to-reach fasteners. High speed steel construction supports high strength and long-term durability. Anti-corrosive properties help maintain performance in demanding shop environments. Permanently stamped size markings simplify identification and tool organization. Securely attached yet interchangeable design suits rigorous professional technician use. Built as a professional-grade hand tool component, it is intended to deliver dependable fit, reach, and durability across repeated heavy-use cycles in service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.