1/2in Dr. 1/2in 12-pt. Hand Socket
- Mfr # 473816
- Zoro # G123583678
product price:Â
$
3.32
/ea
Sold in multiples of 2 for
$6.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 473816
- Zoro #
- G123583678
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 1/2 Inch Drive 1/2 Inch 12-Point Durable Chrome Finish - 473816 Hand Socket This 1/2in drive, 1/2in 12-point hand socket is built for consistent fastening and removal in professional tool setups. With an overall length of 38mm (1.5in), it offers a compact profile for controlled work while maintaining the strength expected in shop-grade sockets. Constructed from Chromium Molybdenum Alloy Steel, it delivers high strength and durability with anti-corrosive properties. A chrome polished finish adds another layer of corrosion resistance and helps the tool maintain a clean, professional appearance over long-term use. Key Benefits 1/2in drive with 1/2in 12-point configuration for dependable fitment. 38mm (1.5in) overall length supports compact access and controlled handling. Chromium Molybdenum Alloy Steel provides strength and long service life. Anti-corrosive material properties help resist wear in demanding work environments. Chrome polished finish improves corrosion resistance and simplifies cleaning after use. Permanently stamped size markings allow fast identification and better tool organization. Meets or exceeds ANSI standards for confidence in consistent build quality. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use. SKU: 473816.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.