Shop GENIUS TOOLS
Create Account
1/2in Dr. 11mm 12-pt. Hand Socket
- Mfr # 433811
- Zoro # G923583809
product price:Â
$
3.82
/ea
Sold in multiples of 2 for
$7.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 433811
- Zoro #
- G923583809
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 11mm 1/2 Inch Drive 12-Point Chrome Vanadium Steel Durable Professional Quality - 433811 Hand Socket This 11mm, 12-point hand socket is built for dependable engagement on fasteners when used with a 1/2in drive tool. With an overall length of 38mm (1.5in), it fits into common working spaces while maintaining a sturdy, controlled feel during service and repair tasks. Made from chromium-vanadium steel alloy, it's engineered for strength, durability, and anti-corrosive performance. A chrome polished finish adds extra resistance to corrosion and wear, and permanently stamped size markings make socket identification quick and consistent in busy tool setups. Key Benefits 11mm 12-point profile helps improve fastener engagement and positioning flexibility. 1/2in drive size supports use with standard ratchets and drive tools. 38mm (1.5in) overall length balances access with a stable working footprint. Chromium-vanadium steel alloy provides high strength and long-lasting durability. Chrome polished finish is tough and helps resist corrosion over time. Stamped size markings provide permanent, easy-to-read identification for organization. Meets or exceeds ANSI standards for dependable professional-grade performance. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use while delivering consistent fit and finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.