Shop GENIUS TOOLS
Create Account
1/4in Dr. 14mm Impact Socket
- Mfr # 212514
- Zoro # G023578972
product price:Â
$
3.59
/ea
Sold in multiples of 3 for
$10.77
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 212514
- Zoro #
- G023578972
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 14mm 1/4 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 212514 impact socket This 14mm 6-point impact socket is built for high-torque fastening with a compact 25mm overall length. The 1/4in drive size supports controlled work in tighter areas where larger impact sockets may not fit. Designed for professional technicians, it combines durable steel construction, a heat-treated core, and a matte black oxide finish intended to stand up to demanding shop conditions. Stamped size markings help keep sets organized and reduce time spent searching for the correct socket. Key Benefits 14mm 6-point profile helps maintain grip and reduce fastener rounding. 1/4in drive with 25mm length fits compact spaces and low-clearance areas. Chrome molybdenum steel construction supports heavy-duty impact applications and durability. Heat treated through oil quenching for a tough exterior and strong core. Matte black oxide coating helps resist corrosion and jobsite wear. Permanently stamped size markings improve visibility and tool organization in sets. Meets or exceeds ANSI standards for consistent quality and dependable performance. SKU: 212514. Its combination of compact dimensions, 6-point engagement, and impact-ready construction makes it a reliable choice for repeated fastening and removal tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.