Shop GENIUS TOOLS
Create Account
1/2in Dr. 14mm (12 pt.) Thin Wall Deep Impact Socket
- Mfr # 448514
- Zoro # G623583697
product price:Â
$
13.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 448514
- Zoro #
- G623583697
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 14mm Deep Thin Wall 1/2 Inch Drive 12-Point CR-Mo Steel - 448514 Impact Socket This 14mm deep thin wall impact socket is built for tight-clearance fastening where a standard impact socket may not fit. The 1/2 inch drive and 12-point profile help deliver solid engagement on compatible fasteners, with a deep reach for recessed hardware. Made from Chromium Molybdenum Alloy Steel, it's designed for strength and durability in professional toolboxes. A heat-treated construction with a matte black oxide finish supports long-term use and corrosion resistance, while stamped size markings simplify identification during setup and storage. Key Benefits Thin wall deep design helps access fasteners in tighter clearances. 14mm 12-point profile supports secure engagement and consistent torque transfer. 1/2 inch drive size suits common impact tools and ratchet setups. 85mm overall length provides added reach for recessed or obstructed fasteners. Chrome molybdenum alloy steel construction delivers high strength and durability. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating adds corrosion resistance and a durable working finish. SKU 448514 is permanently stamped for quick size recognition and better organization in drawers or carts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.