Shop GENIUS TOOLS
Create Account
3/4in Dr. 34mm Deep Impact Socket
- Mfr # 649534
- Zoro # G823579803
original price:Â $29.41 , new price: $26.47 , 10 percent off
new price:Â
$
26.47
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 649534
- Zoro #
- G823579803
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 34mm 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 649534 Deep Impact Socket This 34mm deep impact socket is built for professional technicians who need dependable fit, strength, and long-term durability. The 6-point design supports secure engagement on fasteners to help reduce rounding and improve torque transfer during heavy-use impact applications. Made from Chromium Molybdenum Alloy Steel, it combines high strength with anti-corrosive properties. A heat-treated, oil-quenched process and matte black oxide coating add a tough exterior and a strong inner core suited to demanding shop conditions. Key Benefits 34mm 6-point impact socket design helps reduce rounding and improves fastener grip. 3/4 inch drive size fits compatible impact tools and heavy-duty drive equipment. Deep 90mm length reaches recessed fasteners for improved access in tight assemblies. Chromium Molybdenum Alloy Steel construction delivers high strength and lasting durability. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating adds corrosion resistance and reduces wear over time. Permanently stamped size markings simplify identification and tool organization in busy workspaces. SKU: 649534.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.