Shop GENIUS TOOLS
Create Account
3/8in Dr. 18mm Deep Hand Socket
- Mfr # 326318
- Zoro # G323580019
product price:Â
$
4.37
/ea
Sold in multiples of 2 for
$8.74
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 326318
- Zoro #
- G323580019
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 18mm 3/8 Inch Drive Chrome Vanadium Steel High Torque - 326318 Deep Socket This 18mm deep hand socket is built for consistent fit and fastener control with a 6-point profile. The 3/8in drive format and deep length help reach recessed hardware while maintaining stable engagement. Constructed from chromium-vanadium steel alloy and finished in a chrome polish, it balances strength with anti-corrosive protection. Permanent size stamping supports quick identification in drawers, rails, and mobile toolboxes. Key Benefits 18mm 6-point design helps reduce slippage and fastener rounding. 3/8in drive size supports common ratchets and professional socket systems. Deep 63mm (2.48in) length reaches fasteners set below surface level. Chrome vanadium steel alloy provides strength with anti-corrosive properties. Chrome polished finish resists corrosion and wipes clean after use. Stamped size markings stay readable for quick selection and organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU 326318 is designed for long-term service in demanding tool kits, combining durable materials, a corrosion-resistant finish, and clear size identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.