Shop GENIUS TOOLS
Create Account
3/8in Dr. 13/16in(20.6mm) Spark Plug Socket
- Mfr # 326021
- Zoro # G623582911
original price:Â $7.53 , new price: $6.78 , 9 percent off
new price:Â
$
6.78
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 326021
- Zoro #
- G623582911
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Spark Plug Socket 20.6mm (13/16 Inch) 3/8 Inch Drive Chrome Vanadium Steel - 326021 Spark Plug Socket This 3/8 inch drive spark plug socket is sized at 20.6mm (13/16 inch) for secure spark plug removal and installation. Its 63mm overall length helps balance reach and control when working around common engine bay obstacles. Built from chromium-vanadium steel alloy with anti-corrosive properties, it's designed for consistent performance in professional service environments. Size markings are stamped for quick identification and long-term tool organization. Key Benefits 20.6mm (13/16 inch) spark plug size for a snug, reliable fit. 3/8 inch drive works with common ratchets and extensions in tool sets. 63mm overall length supports access while maintaining controlled handling. Chrome vanadium steel alloy delivers high strength and long service life. Anti-corrosive material properties help resist wear in harsh shop conditions. Stamped size markings provide permanent, easy identification for faster selection. High degree of movement helps reach difficult-to-access fasteners efficiently. SKU: 326021. Suitable for routine spark plug service where durability, identification, and access matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.