Shop GENIUS TOOLS
Create Account
1/2in Dr. 1/2in Hand Socket
- Mfr # 483816
- Zoro # G623578921
product price:Â
$
3.82
/ea
Sold in multiples of 2 for
$7.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 483816
- Zoro #
- G623578921
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 1/2 Inch Size 1/2 Inch Drive Durable Chrome Vanadium Steel - 483816 Hand Socket This 1/2in drive, 1/2in 6-point hand socket is built for consistent fit and torque control on compatible fasteners. With a 38mm (1.5in) overall length, it offers a compact profile suited to general hand-socket work where a standard-length tool is preferred. Constructed from chromium-vanadium steel alloy and finished with a chrome polish, it balances strength with corrosion resistance. The size marking is stamped for quick identification and long-term readability in a professional tool setup. Key Benefits 6-point socket design helps reduce rounding and improves fastener contact. 1/2in drive and 1/2in size supports common matching ratchets and handles. 38mm overall length provides a compact, standard-length hand socket profile. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Chrome polished finish adds durability and resists corrosion in daily use. Stamped size marking enables permanent, easy identification in tool organization. SKU 483816 is designed and made for professional technicians and built to perform over a lifetime of heavy use. The combination of a 6-point geometry, durable chrome vanadium construction, and clear stamped sizing supports reliable service and efficient workflow in demanding environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.