Shop GENIUS TOOLS
Create Account
1/2in Dr. 1/2in Hex Bit Holder, 45mmL
- Mfr # 484516
- Zoro # G623584298
product price:Â
$
9.38
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 484516
- Zoro #
- G623584298
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Holder 1/2 Inch Drive, 1/2 Inch Size, 45mm Length, Durable Construction - 484516 Hex Bit Holder This 1/2in drive hex bit holder (SKU: 484516) is built for professional hand tool setups where secure bit retention and fast changes matter. With a 1/2in hex shank and a compact 45mm overall length (1.77in), it fits cleanly into demanding workflows without adding unnecessary bulk. Constructed from Chromium-vanadium steel alloy, it delivers high strength with anti-corrosive properties for long-term durability. Size markings are stamped for quick identification, helping keep tool organization consistent in the shop or service cart. Key Benefits 1/2in drive to 1/2in hex shank holder for stable bit control. 45mm overall length (1.77in) supports access without excessive extension. Chromium-vanadium steel alloy provides strength and anti-corrosive durability. Detent design enables quick installation and removal of compatible bits. Knurled body grip improves hand handling, even with oily or gloved hands. Permanently stamped size markings support fast identification and tool organization. Designed and made for professional technicians, this bit holder is intended to perform over a lifetime of heavy use. Its combination of compact size, durable alloy construction, and user-focused details makes it a dependable choice for organized, repeatable bit-driven work in professional hand tool environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.