Shop GENIUS TOOLS
Create Account
3/8in Dr. 5/16inHex Impact Bit Holder, 39 mmL
- Mfr # 363910
- Zoro # G723582286
product price:Â
$
7.36
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 363910
- Zoro #
- G723582286
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Impact Bit Holder 5/16 Inch Size 3/8 Inch Drive 39mm Length Durable Construction - 363910 Impact Bit Holder This impact bit holder is built for 3/8 inch drive tools and accepts 5/16 inch hex shank impact bits. Its compact 39mm (1.54 inches) length supports controlled access while keeping the setup short and efficient for professional technicians and heavy-use environments. Constructed from Chromium Moly Steel with anti-corrosive properties, it is engineered for strength and long-term durability. A detent ball retention system helps keep bits secure while still allowing quick installation and removal. Size markings are stamped for fast identification and better tool organization. Key Benefits 3/8 inch drive holder designed for 5/16 inch hex shank impact bits. 39mm (1.54 inch) overall length keeps the profile compact and manageable. Chromium Moly Steel construction provides high strength and durable performance. Anti-corrosive material properties help resist wear in demanding shop conditions. Detent ball design enables quick bit changes with secure retention. Heat treated through oil quenching for a tough exterior and strong core. Matte black oxide coating adds durability and supports long service life. With permanently stamped size identification and a professional-grade build, this bit holder supports consistent results while staying organized and ready for daily, heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.