Shop GENIUS TOOLS
Create Account
1/2in Dr. 1/2in Hex Bit Socket 150mmL
- Mfr # 416+3632
- Zoro # G023583105
original price:Â $25.31 , new price: $22.78 , 10 percent off
new price:Â
$
22.78
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 416+3632
- Zoro #
- G023583105
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 1/2 Inch Drive 1/2 Inch Hex 150mm Length Durable S2 Steel - 416+3632 Professional Hex Bit Socket This professional hex bit socket is built for consistent torque transfer with a 1/2in drive and 1/2in hex size. The 150mm overall length helps reach fasteners in tighter or recessed areas while keeping the tool stable in the drive. Designed for demanding shop use, it features durable construction and practical identification details that support faster workflow and reduced tool mix-ups. Key Benefits 1/2in hex bit socket profile delivers a secure fit and dependable engagement. 1/2in drive size matches common professional ratchets and breaker bars. 150mm (5.91in) length improves access to hard-to-reach fasteners. Made from high speed steel for strength, durability, and anti-corrosive properties. Stamped size markings provide permanent identification for faster tool selection. Securely attached yet interchangeable design supports reliable, repeatable service work. Meets or exceeds ANSI standards for consistent quality and performance expectations. Engineered for professional technicians and serious tool users, this hex bit socket emphasizes durability, clear size identification, and consistent performance under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.