1/4in Dr. M4 Triple Square Bit Socket 70mmL
- Mfr # 208+8304
- Zoro # G123579190
product price:Â
$
5.33
/ea
Sold in multiples of 2 for
$10.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 208+8304
- Zoro #
- G123579190
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M4 Size 1/4 Inch Drive 70mm Length Durable Alloy Steel - 208+8304, Triple Square Bit Socket This 1/4 inch drive M4 triple square bit socket is built for precise fastener engagement and dependable torque transfer in professional hand tool setups. The 70mm overall length adds reach while keeping control, and the stamped size marking supports quick identification during repetitive work. Constructed from high speed steel for strength, durability, and anti-corrosive properties, it is designed to handle rigorous technician use. Secure attachment and interchangeability help maintain consistent performance across demanding tasks, while adherence to ANSI standards supports reliable fit and quality expectations. Key Benefits 1/4 inch drive M4 triple square bit socket for accurate fastener engagement. 70mm overall length provides added reach while maintaining controlled handling. High speed steel construction delivers strength, durability, and anti-corrosive performance. Bit sockets are securely attached and interchangeable for consistent shop-ready performance. Stamped size markings enable fast, permanent identification in tool storage or carts. Meets or exceeds ANSI standards for dependable quality and dimensional consistency. SKU 208+8304 is a professional-grade bit socket made for long service life under heavy use. Its combination of durable materials, clear size identification, and standards-aligned construction supports efficient tool organization and reliable results in demanding technician environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.