Shop GENIUS TOOLS
Create Account
1/4in Dr. T-25 Tamperproof Star Bit Socket 140mmL
- Mfr # 208+7625
- Zoro # G123578513
product price:Â
$
9.80
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+7625
- Zoro #
- G123578513
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-25 Size 1/4 Inch Drive 140mm Length Durable Design - 208+7625, Professional Bit Socket This 1/4 inch drive T-25 tamperproof star bit socket is built for consistent fit and controlled torque transfer. The 140mm (5.51 inch) overall length helps reach fasteners in tighter or recessed areas while keeping handling stable. Made from High Speed Steel, it offers high strength, durability, and anti-corrosive properties for demanding shop conditions. Size markings are stamped for quick, permanent identification when organizing sockets and bit drivers. Key Benefits 1/4 inch drive T-25 tamperproof star profile for secure fastener engagement. 140mm overall length improves reach without sacrificing control and stability. High Speed Steel construction supports high strength and long-term durability. Anti-corrosive properties help maintain performance in harsh working environments. Stamped size identification supports faster selection and better tool organization. Securely attached, interchangeable bit socket design suits rigorous professional technician use. Meets or exceeds ANSI standards for dependable, consistent tool quality. Designed for professional-grade service work, this bit socket focuses on reliable fit, durable materials, and practical identification features.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.