Shop GENIUS TOOLS
Create Account
1/2in Dr. 8mm Wobble Hex Bit Socket 80mmL
- Mfr # 410+4348
- Zoro # G623580818
original price:Â $7.94 , new price: $7.15 , 9 percent off
new price:Â
$
7.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+4348
- Zoro #
- G623580818
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 8mm Wobble Style 1/2 Inch Drive 80mm Length Durable Construction - 410+4348 Wobble Hex Bit Socket This 8mm wobble hex bit socket is built for professional technicians who need secure engagement and better access in tight spaces. The wobble-style end expands workable angles while staying firmly attached and interchangeable for flexible setup on the job. With a 1/2in drive and 80mm (3.15in) overall length, it balances reach and control for consistent results. High Speed Steel construction supports strength and durability, and the anti-corrosive properties help maintain performance in demanding shop environments. Key Benefits 8mm wobble hex bit design provides improved access at broader working angles. 1/2in drive size fits compatible ratchets and torque tools for daily service. 80mm (3.15in) overall length helps reach fasteners in confined areas. High Speed Steel construction delivers high strength and long-term durability. Anti-corrosive properties support reliable performance in harsh workshop conditions. Permanently stamped size marking speeds identification and keeps tool storage organized. Meets or exceeds ANSI standards for consistent quality and dependable fit. Designed for heavy-use environments, this wobble hex bit socket combines durable materials, clear size identification, and an angle-friendly wobble end to support efficient fastening work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.