Shop GENIUS TOOLS
Create Account
1/4in Dr. 3mm Wobble Hex Bit Socket 100mmL
- Mfr # 208+4533
- Zoro # G723578715
original price:Â $7.67 , new price: $6.90 , 10 percent off
new price:Â
$
6.90
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+4533
- Zoro #
- G723578715
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 3mm Wobble Style 1/4 Inch Drive 100mm Length Durable Construction - 208+4533 Wobble Hex Bit Socket This 3mm wobble hex bit socket is built for controlled fastening where straight access isn't possible. The wobble end provides a broader working angle while staying securely attached, helping you maintain engagement on the fastener in tight or obstructed areas. Designed around a 1/4in drive and a 100mm (3.94in) overall length, it balances reach with compact handling. High Speed Steel construction delivers strength and durability with anti-corrosive properties, and the size stamping supports quick identification during tool organization. Key Benefits 3mm wobble hex size improves access in tight and awkward spaces. 1/4in drive compatibility suits common ratchets, extensions, and hand tool setups. 100mm overall length (3.94in) adds reach without sacrificing control. High Speed Steel build provides high strength and long-term durability. Anti-corrosive properties help resist wear in demanding shop environments. Permanently stamped size markings support faster selection and tool organization. Meets or exceeds ANSI standards for consistent performance expectations. SKU: 208+4533. Built to handle the rigorous needs of professional technicians, this wobble hex bit socket remains securely attached while being interchangeable, offering flexible angle access with dependable engagement.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.