Shop GENIUS TOOLS
Create Account
1/2in Dr. 1/2in Hex Bit Socket 190mmL
- Mfr # 416+3732
- Zoro # G323579105
original price:Â $24.63 , new price: $22.17 , 9 percent off
new price:Â
$
22.17
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 416+3732
- Zoro #
- G323579105
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 1/2 Inch Size 1/2 Inch Drive 190mm Length Durable S2 Steel - 416+3732, 1/2in Drive Hex Bit Socket This 1/2in drive hex bit socket is built for precise engagement on 1/2in hex fasteners while providing extra reach. With a 190mm (7.48in) overall length, it helps access fasteners positioned deeper in assemblies where standard-length sockets fall short. Designed for professional technicians, the bit and socket assembly is securely attached yet interchangeable, supporting consistent performance under demanding shop conditions. Clear, stamped size markings improve organization and reduce time spent verifying tool sizes. Key Benefits 1/2in hex bit size supports common hex fasteners for versatile service work. 1/2in drive interface matches standard ratchets and torque tools in shops. 190mm overall length improves access to recessed or hard-to-reach fasteners. Made from high-speed steel for strength, durability, and anti-corrosive protection. Stamped size marking provides permanent identification for faster tool selection. Securely attached yet interchangeable design supports reliable, repeatable performance. Meets or exceeds ANSI standards for fit, performance, and professional consistency. SKU: 416+3732.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.