3/8in Dr. T-45 Tamperproof Star Bit Socket 180mmL
- Mfr # 310+7745
- Zoro # G023582061
product price:Â
$
15.87
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 310+7745
- Zoro #
- G023582061
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-45 Size 3/8 Inch Drive 180mm Length Durable S2 Steel - 310+7745 Tamperproof Torx Bit Socket This 3/8-inch drive T-45 tamperproof star bit socket is built for consistent engagement and controlled torque transfer on tamper-resistant fasteners. The 180mm overall length helps improve access while maintaining stability during precise, repeatable work. Designed for professional technicians and serious tool users, it supports quick size identification and dependable performance across demanding service environments. Key Benefits 3/8-inch drive T-45 tamperproof star bit socket for secure fastener engagement. 180mm (7.09-inch) overall length improves reach without sacrificing control. Constructed from high speed steel for strength, durability, and corrosion resistance. Stamped size markings provide permanent, easy identification in busy tool setups. Securely attached, interchangeable bit socket design handles rigorous professional technician use. Meets or exceeds ANSI standards for consistent quality and reliable performance. The Genius Tools Tamperproof Star Bit Socket T-45 Size 3/8 Inch Drive 180mm Length Durable S2 Steel - 310+7745 helps streamline service work by combining extended reach, durable construction, and clear size marking. Its professional-grade build supports long-term, heavy-use reliability while maintaining the precise fit needed for tamperproof star fasteners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.