Shop GENIUS TOOLS
Create Account
1/2in Dr. 9/32in Hex Bit Socket 190mmL
- Mfr # 410+3718
- Zoro # G523582868
product price:Â
$
16.88
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+3718
- Zoro #
- G523582868
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 9/32 Inch Size 1/2 Inch Drive 190mm Length Durable Construction - 410+3718 Hex Bit Socket This 1/2in drive 9/32in hex bit socket is built for technicians who need dependable reach and consistent bit engagement. With a 190mm (7.48in) overall length, it helps access fasteners in deeper or obstructed areas while keeping control through a standard 1/2in drive setup. Constructed from high-speed steel with anti-corrosive properties, it's designed for long service life in demanding shop environments. Clear, stamped size markings support fast identification and better tool organization when working through multiple hex sizes. Key Benefits 1/2in drive 9/32in hex bit socket for precise, secure fastener engagement. 190mm overall length (7.48in) improves access in recessed or tight areas. High-speed steel construction supports high strength and long-term durability. Anti-corrosive properties help resist wear from harsh shop and jobsite conditions. Stamped size identification stays readable for quick selection and organization. Securely attached, interchangeable bit socket design handles rigorous professional technician use. Designed for professional-grade performance, this hex bit socket supports efficient workflows where reliability matters. Its durable construction, clear size stamping, and standards compliance help maintain consistent results across repeated heavy-use applications, while the longer profile adds practical reach without changing your existing 1/2in drive tool setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.