3/8in Dr. 5mm Hex Bit Socket 50mmL
- Mfr # 308+2135
- Zoro # G023581729
product price:Â
$
4.91
/ea
Sold in multiples of 2 for
$9.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+2135
- Zoro #
- G023581729
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 5mm Size 3/8 Inch Drive 50mm Length Durable S2 Steel - 308+2135, Hex Bit Socket This 5mm hex bit socket is built for consistent fastener engagement and dependable service in professional hand tool sets. It pairs a 3/8in drive interface with a 50mm overall length to help reach recessed hardware while maintaining stable control. Designed for organization and repeatable performance, the size is stamped for quick identification, and the bit is securely attached while remaining interchangeable. Key Benefits 5mm hex size delivers a precise fit to reduce fastener rounding. 3/8in drive works with common ratchets and torque wrenches. 50mm overall length supports access in tight or recessed spaces. Made from high speed steel for strength and anti-corrosive durability. Stamped size marking stays readable for faster sorting and storage. Securely attached, interchangeable hex bit design supports reliable serviceability. Meets or exceeds ANSI standards for dependable professional-grade performance. SKU 308+2135 fits cleanly into 3/8in drive hex bit socket assortments and tool carts where quick sizing matters. With durable high-speed steel construction, permanent size identification, and an ANSI-aligned build, it supports routine, repeated fastening tasks while maintaining consistent fit and long-term dependability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.