Shop GENIUS TOOLS
Create Account
1/4in Dr. T-20 Pentacle Bit Socket 100mmL
- Mfr # 208+5420
- Zoro # G423578992
product price:Â
$
10.00
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+5420
- Zoro #
- G423578992
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit Socket T-20 Size 1/4 Inch Drive 100mm Length Durable Steel - 208+5420 Professional Bit Socket This 1/4in drive T-20 pentacle bit socket is built for consistent fit and dependable torque transfer in professional hand tool setups. The 100mm overall length helps provide reach and control where standard-length bit sockets may be limited. Made from High Speed Steel, it delivers high strength and durability with anti-corrosive properties. Clear, stamped size markings support fast identification and cleaner tool organization in busy workshops. Key Benefits 1/4in drive T-20 pentacle bit socket supports precise, repeatable fastener engagement. 100mm overall length balances added reach with stable handling and control. High Speed Steel construction provides strength, durability, and anti-corrosive performance. Stamped size markings enable quick identification for efficient tool organization. Securely attached bit design stays reliable through demanding professional technician use. Interchangeable bit socket format integrates smoothly with compatible 1/4in drive tools. Designed for professional-grade service work, this bit socket emphasizes durability, clear identification, and dependable attachment for day-to-day use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.