Shop GENIUS TOOLS
Create Account
1/2in Dr. 12mm Hex Bit Socket 190mmL
- Mfr # 442+2752
- Zoro # G123582046
product price:Â
$
24.92
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 442+2752
- Zoro #
- G123582046
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 12mm Size 1/2 Inch Drive 190mm Length Durable Steel Construction - 442+2752 Professional Hex Bit Socket This 12mm hex bit socket is built for technicians who need dependable engagement and consistent fit on a 1/2in drive. The 190mm overall length helps access recessed or hard-to-reach fasteners while keeping the tool stable under load. Made from High Speed Steel for strength and durability, it also features anti-corrosive properties to support long service life in demanding shop conditions. Clearly stamped size markings help keep your socket set organized and easy to identify. Key Benefits 1/2in drive 12mm hex bit socket supports common professional fastening tasks. 190mm overall length improves reach into tight, recessed, or obstructed spaces. High Speed Steel construction delivers high strength and long-term durability. Anti-corrosive properties help resist rust and wear in harsh work environments. Permanently stamped sizing enables fast identification and better tool organization. Securely attached, interchangeable bit socket design built for technician-level demands. SKU 442+2752 is designed for professional-grade, repeatable performance over heavy use. With durable materials, clear markings, and ANSI-aligned build quality, it fits well in automotive, industrial, and general service toolkits where consistent engagement and reliability matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.