Shop GENIUS TOOLS
Create Account
3/8in Dr. T-20 Star Bit Socket 50mmL
- Mfr # 308+6120
- Zoro # G423580704
product price:Â
$
4.91
/ea
Sold in multiples of 2 for
$9.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+6120
- Zoro #
- G423580704
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T20 Size 3/8 Inch Drive 50mm Length Durable S2 Steel - 308+6120 Professional Bit Socket This 3/8in drive T20 star bit socket is built for consistent fastener engagement and controlled torque transfer. With a 50mm overall length (1.97 inches), it balances reach and access for tight, crowded work areas where a compact bit socket matters. Designed for professional technicians, the bit is securely attached and interchangeable, supporting repeatable use without unnecessary downtime. Size markings are stamped for quick identification and better tool organization in busy shop environments. Key Benefits 3/8in drive T20 star bit socket supports secure, consistent fastener engagement. 50mm (1.97in) overall length fits tight spaces while maintaining control. Made from high-speed steel for strength, durability, and anti-corrosive protection. Stamped size marking enables fast identification and improved tool organization. Bit sockets are securely attached, interchangeable, and built for rigorous technician use. Meets or exceeds ANSI standards for quality and performance expectations. Built for professional-grade service work, this socket focuses on durability, clear sizing, and dependable fitment. The combination of high-speed steel construction, anti-corrosive properties, and ANSI-aligned performance helps maintain reliability over time in demanding environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.