Shop GENIUS TOOLS
Create Account
1/2in Dr. 1/2in Hex Bit Socket 55mmL
- Mfr # 416+3142
- Zoro # G323582877
original price:Â $12.45 , new price: $11.21 , 9 percent off
new price:Â
$
11.21
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 416+3142
- Zoro #
- G323582877
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 1/2 Inch Size 1/2 Inch Drive 55mm Length Durable S2 Steel - 416+3142, Hex Bit Socket This 1/2in drive hex bit socket is built for consistent fit, controlled torque, and dependable service in professional toolkits. It features a 1/2in hex size with a 55mm (2.17in) overall length, supporting access and leverage while staying compact for general hand-tool work. Constructed from high speed steel for strength, durability, and anti-corrosive properties, the socket is designed for repeat use under demanding conditions. Size markings are stamped for permanent identification, helping keep tool storage organized and reducing time spent searching for the correct bit. Key Benefits 1/2in hex bit socket size supports common fastening and service applications. 1/2in drive interface integrates easily with standard ratchets and torque tools. 55mm (2.17in) overall length balances access, leverage, and controlled handling. High speed steel construction provides high strength, durability, and corrosion resistance. Stamped size markings enable fast identification and improved tool organization. Securely attached yet interchangeable design built for professional technician demands. Designed for professional-grade performance and long-term reliability, this socket is made to handle heavy use while staying easy to identify and manage in a toolbox or cart. SKU: 416+3142.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.