Shop GENIUS TOOLS
Create Account
3/8in Dr. 0.6 x 4.0mm Slotted Bit Socket 140mmL
- Mfr # 308+1640
- Zoro # G523581205
product price:Â
$
9.13
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+1640
- Zoro #
- G523581205
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit Socket 0.6 x 4.0mm Size 3/8 Inch Drive 140mm Length Durable Construction - 308+1640 Professional Bit Socket This 3/8in drive slotted bit socket is built for consistent fit and dependable service in professional hand tool setups. The 0.6 x 4.0mm slotted bit profile and extended 140mm overall length help reach fasteners while maintaining stable engagement. Made from high speed steel, it is designed for strength, durability, and anti-corrosive performance. Permanent size stamping supports quick identification in drawers, carts, and socket rails, helping keep tool organization straightforward during frequent use. Key Benefits 3/8in drive slotted bit socket for 0.6 x 4.0mm fasteners. 140mm overall length supports access in deeper or recessed areas. High speed steel construction provides strength and long-term durability. Anti-corrosive properties help resist wear in demanding shop environments. Securely attached, interchangeable bit socket design for reliable, repeatable performance. Size is stamped for permanent, fast identification and better tool organization. Designed for professional technicians, this bit socket is made to handle routine, heavy use while staying easy to identify and dependable in service.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.