Shop GENIUS TOOLS
Create Account
1/4in Dr. 4mm Hex Bit Socket 45mmL
- Mfr # 208+2134
- Zoro # G323578665
product price:Â
$
4.06
/ea
Sold in multiples of 2 for
$8.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+2134
- Zoro #
- G323578665
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 4mm Size 1/4 Inch Drive 45mm Length Durable Steel Construction - 208+2134, Hex Bit Socket This 4mm hex bit socket is built for precise fastener engagement with a 1/4in drive interface and a compact 45mm overall length (1.77in). The durable steel construction supports consistent performance where controlled fit and repeatable results matter. Designed for professional technicians, it balances durability, identification, and interchangeability in a format that integrates smoothly with common 1/4in drive hand tools. Key Benefits 4mm hex bit socket size provides a secure, accurate fit on fasteners. 1/4in drive size works with compatible ratchets, handles, and extensions. 45mm (1.77in) overall length helps access tight or confined spaces. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Stamped size markings support quick identification and long-term tool organization. Bit is securely attached yet interchangeable for reliable, flexible servicing work. Meets or exceeds ANSI standards for consistent performance expectations. SKU: 208+2134. Professional-grade design and clearly marked sizing help keep your workflow efficient and your toolkit organized over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.