Shop GENIUS TOOLS
Create Account
1/4in Dr. 1/4in Hex Bit Socket 70mmL
- Mfr # 208+3316
- Zoro # G423579012
product price:Â
$
4.63
/ea
Sold in multiples of 2 for
$9.26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+3316
- Zoro #
- G423579012
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 1/4 Inch Drive 1/4 Inch Hex 70mm Length Durable Steel - 208+3316 Professional Hex Bit Socket This 1/4in drive hex bit socket is built for consistent fit and controlled torque on 1/4in hex fasteners. The 70mm overall length helps provide added reach while keeping handling stable in compact tool setups. Made from high speed steel with anti-corrosive properties, it's designed to stand up to repeated professional use. Permanent size stamping supports faster identification and cleaner tool organization during service work. Key Benefits 1/4in hex bit size supports accurate engagement on matching hex fasteners. 1/4in drive design fits standard ratchets and 1/4in drive handles. 70mm overall length improves access while maintaining control and stability. High speed steel construction delivers strength and long-term durability under load. Anti-corrosive properties help resist wear and surface deterioration over time. Size is stamped for permanent identification and faster tool selection. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU 208+3316 is engineered for technicians who need a durable, interchangeable hex bit socket that stays securely attached during use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.