Shop GENIUS TOOLS
Create Account
3/8in Dr. T-10 Tamperproof Star Bit Socket 110mmL
- Mfr # 308+7510
- Zoro # G423580698
product price:Â
$
7.94
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+7510
- Zoro #
- G423580698
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-10 Size 3/8 Inch Drive 110mm Length Durable Design - 308+7510 Tamperproof Star Bit Socket This 3/8 inch drive T-10 tamperproof star bit socket is built for consistent fastener engagement and dependable service life. The 110mm overall length provides added reach while maintaining control in tight or recessed areas. Constructed from high speed steel for strength and durability, it also features anti-corrosive properties to help maintain performance over time. Size markings are stamped for quick identification and better tool organization in professional environments. Key Benefits 3/8 inch drive T-10 tamperproof star bit socket for secure fastener fit. 110mm overall length supports access and control in recessed applications. High speed steel construction delivers strength and long-lasting durability. Anti-corrosive properties help resist wear from demanding shop conditions. Permanently stamped size markings improve speed and accuracy during selection. Bit sockets are securely attached and interchangeable for reliable daily use. Meets or exceeds ANSI standards for professional tool quality expectations. Designed for professional technicians and built to perform over a lifetime of heavy use, this bit socket supports repeatable results on tough jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.