Shop GENIUS TOOLS
Create Account
1/2in Dr. 1/2in Hex Bit Socket 80mmL
- Mfr # 416+3332
- Zoro # G323583157
original price:Â $13.46 , new price: $12.11 , 10 percent off
new price:Â
$
12.11
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 416+3332
- Zoro #
- G323583157
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 1/2 Inch Size, 1/2 Inch Drive, 80mm Length, Durable Construction - 416+3332 Professional Hex Bit Socket This 1/2in drive hex bit socket is built for consistent fit, controlled torque transfer, and day-to-day durability in professional toolboxes. With a 1/2in hex bit size and an 80mm overall length (3.15in), it offers a practical balance of reach and stability when working in tighter spaces. Made from high speed steel with anti-corrosive properties, it is designed to hold up under repeated use. Size markings are stamped for quick identification and long-term tool organization, helping reduce downtime during service and repair work. Key Benefits 1/2in hex bit size supports common fasteners requiring accurate hex engagement. 1/2in drive and 80mm length improve access without sacrificing control. High speed steel construction delivers strength and long-wear durability. Anti-corrosive properties help maintain performance in demanding shop conditions. Stamped size markings provide fast identification and cleaner socket organization. Securely attached bit design stays reliable while remaining interchangeable when needed. Designed for professional-grade service environments, this hex bit socket is built to handle rigorous technician use while staying easy to identify and maintain. The combination of standardized performance, durable materials, and practical dimensions makes it a dependable choice for long-term, repeatable results on the job.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.