Shop GENIUS TOOLS
Create Account
3/8in Dr. 10mm Wobble Hex Bit Socket 140mmL
- Mfr # 340+4650
- Zoro # G423581930
product price:Â
$
16.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 340+4650
- Zoro #
- G423581930
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 10mm Wobble Style 3/8 Inch Drive 140mm Length Durable Construction - 340+4650, Wobble Hex Bit Socket This 3/8 inch drive 10mm wobble hex bit socket is built for controlled fastener engagement where a bit-style hex profile and added reach are needed. The 140mm overall length helps extend access, while the wobble design allows slight angular movement for working in tighter spaces. Made from high speed steel for strength and durability, it also features anti-corrosive properties for long-term service. The size is stamped for permanent identification, supporting faster tool selection and better organization in professional toolboxes. Key Benefits 3/8 inch drive 10mm wobble hex bit socket for versatile fastening work. 140mm overall length supports reach when clearance is limited. Wobble style allows slight angle movement for hard-to-access fasteners. High speed steel construction delivers strength and durable performance. Anti-corrosive properties help resist wear in demanding shop environments. Stamped size markings provide permanent, easy identification and organization. Meets or exceeds ANSI standards for dependable professional-grade tool use. Designed for professional technicians, this bit socket combines a securely attached, interchangeable bit design with durable materials and clear size markings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.