Shop GENIUS TOOLS
Create Account
1/2in Dr. 1/2in Hex Head Driver, 60mmL
- Mfr # 466016
- Zoro # G523582356
original price:Â $13.58 , new price: $12.22 , 10 percent off
new price:Â
$
12.22
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 466016
- Zoro #
- G523582356
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 1/2 Inch Drive 1/2 Inch Size 60mm Length Durable Professional Hand Tool - 466016 Impact Hex Bit Socket This 1/2in drive hex impact bit socket is built for fastening tasks that demand a secure hex engagement and dependable impact performance. With a 1/2in hex size and 60mm overall length, it provides a practical balance of reach and control for professional hand tool setups. Manufactured from Chromium Molybdenum Alloy Steel and finished with a black oxide coating, it is designed to resist corrosion while maintaining strength under demanding shop conditions. The size marking is stamped for quick identification and long-term tool organization. Key Benefits 1/2in hex impact bit socket delivers a secure fit to reduce slipping. 1/2in drive size supports common impact and ratchet applications in toolkits. 60mm (2.36in) overall length balances reach and control in tighter spaces. Chromium Molybdenum Alloy Steel construction provides high strength and durability. Heat-treated for strength to handle rigorous professional technician use. Black oxide coating adds anti-corrosive protection for longer service life. Stamped size marking helps fast identification and cleaner tool organization. SKU 466016 is designed and made for professional technicians and built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.