1/2in Dr. T-25 Star Type Head Driver, 60mmL
- Mfr # 4460S25
- Zoro # G423579142
product price:Â
$
11.51
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4460S25
- Zoro #
- G423579142
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Head Driver T-25 Size 1/2 Inch Drive 60mm Length Durable Construction - 4460S25 Impact Bit Socket This 1/2in drive T-25 star (Torx-style) impact bit socket is built for professional tool setups where consistent fit, controlled reach, and long-term durability matter. The 60mm (2.36in) overall length helps maintain access and stability while working with star fasteners. Manufactured from Chromium Molybdenum Alloy Steel, it's engineered for strength and corrosion resistance. A heat-treat process using oil quenching and a matte black oxide finish supports a tough exterior with strong core performance, and the size marking is stamped for fast identification. Key Benefits T-25 star impact bit socket design provides a secure, torque-ready fastener fit. 1/2in drive size pairs with common impact tools and hand ratchets. 60mm overall length (2.36in) balances reach and control in tight work areas. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Matte black oxide coating adds corrosion resistance and a tough working exterior. Oil-quenched heat treatment supports superior inner core strength for long service. Size is stamped for permanent, easy identification in drawers or on carts. SKU: 4460S25. A practical choice for organized tool storage and dependable, repeatable performance under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.