Shop GENIUS TOOLS
Create Account
3/8in Dr. 8.0mm Plain Slotted Head Driver 60mmL
- Mfr # 3460P08
- Zoro # G723582170
original price:Â $10.95 , new price: $9.86 , 9 percent off
new price:Â
$
9.86
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3460P08
- Zoro #
- G723582170
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Head Driver 8.0mm Plain Tip 3/8 Inch Drive 60mm Length Durable Construction - 3460P08 Slotted Impact Bit Socket This slotted impact bit socket is built for professional technicians who need consistent fit and dependable torque transfer in a 3/8 inch drive format. The 8.0mm plain slotted head profile and 60mm overall length balance access and control for precise fastening work. Constructed from Chromium Molybdenum Alloy Steel, it delivers high strength with anti-corrosive properties for long-term service. Heat treatment through oil quenching and a matte black oxide coating support a tough exterior with a strong inner core for heavy, repeated use. Key Benefits 3/8 inch drive slotted impact bit socket for secure engagement and torque transfer. 8.0mm plain slotted head driver profile supports straightforward, standard fastener interfaces. 60mm (2.36 inch) overall length provides reach without sacrificing control. Chromium Molybdenum Alloy Steel construction delivers strength and anti-corrosive performance. Oil-quenched, heat-treated design improves durability for long-term professional service. Matte black oxide finish helps protect the exterior under demanding shop conditions. Size markings are stamped for permanent, quick identification in tool storage. Genius Tools Slotted Head Driver 8. Professional-grade construction and clearly stamped sizing support reliable selection and performance across routine maintenance and heavy-use environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.