Shop GENIUS TOOLS
Create Account
1/2in Dr. T-10 Star Type Head Driver, 76mmL
- Mfr # 4476S10
- Zoro # G323582624
original price:Â $12.49 , new price: $11.22 , 10 percent off
new price:Â
$
11.22
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4476S10
- Zoro #
- G323582624
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Head Driver T-10 Size 1/2 Inch Drive 76mm Length Durable Construction - 4476S10 Star Impact Bit Socket This 1/2in drive T-10 star impact bit socket is built for professional toolkits where consistent fit and long-term durability matter. The 76mm overall length provides practical reach while keeping the socket compact and easy to control in tight spaces. Constructed from Chromium Molybdenum Alloy Steel, it is designed for high strength and corrosion resistance. Size markings are stamped for quick, permanent identification, helping keep sets organized and reducing time spent searching for the correct bit size. Key Benefits T-10 star impact bit socket design supports precise engagement and efficient fastening. 1/2in drive size pairs with common impact tools and hand ratchets. 76mm overall length balances reach and control for demanding service work. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Oil-quenched heat treatment improves inner core strength for long service life. Matte black oxide finish helps resist corrosion and supports a tough exterior. Stamped size markings provide fast identification and better tool organization. Designed to meet or exceed ANSI standards, this socket is built for repeatable performance under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.