1/2in Dr. 1/4inHex Bit Holder, 41 mmL
- Mfr # 484108
- Zoro # G723582200
product price:Â
$
7.02
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 484108
- Zoro #
- G723582200
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Holder 1/4 Inch Hex, 1/2 Inch Drive, 41mm Length, Durable Construction - 484108 Bit Holder This 1/2in drive to 1/4in hex bit holder is built for reliable bit retention and controlled hand or ratchet use. With a compact 41mm (1.61in) overall length, it fits cleanly into tight tool setups while keeping the profile short and stable. Manufactured from chromium-vanadium steel alloy, it combines high strength with anti-corrosive properties for long-term durability. Size markings are stamped for permanent identification, supporting fast tool organization in busy work areas. Key Benefits 1/2in drive to 1/4in hex interface supports common hex bit use. 41mm overall length keeps the setup compact for controlled, stable operation. Chromium-vanadium steel alloy delivers high strength and long-term durability. Anti-corrosive properties help resist wear in demanding shop conditions. Detent design allows quick bit installation and removal with secure retention. Knurled body grip improves handling and control when used by hand. Stamped size markings make identification fast and permanent during tool organization. SKU: 484108. Its durable construction and practical grip-and-detent design help maintain consistent performance over years of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.