Shop GENIUS TOOLS
Create Account
1/2in Dr. 12mm Hex Shank Bit Holder
- Mfr # 442+
- Zoro # G723580459
product price:Â
$
4.65
/ea
Sold in multiples of 2 for
$9.30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 442+
- Zoro #
- G723580459
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Bit Holder 12mm Hex Shank 1/2 Inch Drive Durable Construction - 442+ Bit Holder This 1/2in drive bit holder is built for secure bit retention and consistent performance in professional hand tool setups. With a 12mm hex shank and compact 40mm overall length, it is designed to fit where larger holders may be awkward to position. Constructed from Chromium-vanadium Steel Alloy, it delivers high strength with anti-corrosive properties for long service life. Key Benefits 1/2in drive design supports dependable bit holding in professional tool systems. 12mm hex shank helps maintain a secure, stable connection during use. 40mm overall length provides compact handling in tighter working areas. Chromium-vanadium Steel Alloy offers high strength for long-term durability. Anti-corrosive material properties help resist wear from demanding shop conditions. Meets or exceeds ANSI standards for consistent, tested performance expectations. Genius Tools Bit Holder 12mm Hex Shank 1/2 Inch Drive Durable Construction - 442+ is a straightforward, professional-grade bit holder designed for technicians who prioritize fit, strength, and reliability. Its compact profile, durable alloy construction, and ANSI-compliant performance make it a practical choice for daily heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.