Shop GENIUS TOOLS
Create Account
1/4in Hex Dr. 1/4in Hex Shank, Magnetic Bit Holder
- Mfr # 286008
- Zoro # G923583038
product price:Â
$
4.10
/ea
Sold in multiples of 2 for
$8.20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 286008
- Zoro #
- G923583038
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Magnetic Bit Holder Adapter 1/4 Inch Hex Shank to 1/4 Inch Hex Drive, Secure Grip, Durable Construction - 286008 Magnetic Bit Holder Adapter This magnetic bit holder adapter is built for consistent, repeatable bit retention when working with 1/4in hex shanks and bits. The 60mm (2.36in) overall length provides a compact profile that fits easily into professional hand tool setups while maintaining a secure connection. Made from Chromium-vanadium Steel Alloy, it delivers high strength with anti-corrosive properties for long-term durability. The magnetic tip supports controlled insertion and removal of hex shanks, helping reduce dropped bits and interruptions during detailed work. Key Benefits 1/4in hex shank magnetic bit holder design keeps bits held securely. 60mm (2.36in) overall length supports compact access in tight spaces. Designed for 1/4in hex shanks and bits for a reliable fit. Chromium-vanadium Steel Alloy construction offers strength and anti-corrosive protection. Magnetic tip helps guide insertion and simplifies removal of hex shanks. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU: 286008. Built for professional technicians and heavy use, this adapter focuses on secure bit retention, durable materials, and predictable performance. It's a practical addition to a hand tool kit where quick changes, consistent holding power, and long service life matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.