1/2in Dr. 1/2in Stud Remover Socket
- Mfr # 487416
- Zoro # G623581648
product price:Â
$
16.30
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 487416
- Zoro #
- G623581648
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Stud Remover Socket 1/2 Inch Size 1/2 Inch Drive Heavy-Duty Chrome Vanadium Steel - 487416, Stud Remover Socket This 1/2in drive stud remover socket is built for controlled removal of stubborn studs. Its compact 74mm overall length helps reach tight areas while maintaining a secure grip during removal. Made from Chromium-vanadium steel alloy, it combines high strength with anti-corrosive properties for long service life. Size markings are stamped for quick identification and consistent tool organization in busy work environments. Key Benefits 1/2in drive stud remover socket designed for dependable stud extraction. 74mm overall length supports access in confined working areas. Chromium-vanadium steel alloy delivers strength, durability, and corrosion resistance. Stamped size markings provide permanent, easy-to-read identification. Rear hex drive nut tightens jaws counter-clockwise for a secure hold. Meets or exceeds American National Standards Institute requirements for reliability. SKU 487416 is a professional-grade option for technicians who need a stud remover socket that holds securely and remains easy to identify in the toolbox. The straightforward jaw-tightening method helps reduce slipping during removal, while the chrome vanadium construction supports repeated heavy use and long-term durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.