Shop GENIUS TOOLS
Create Account
1/2in Dr. 25/32in 12-pt. Deep Hand Socket
- Mfr # 477825
- Zoro # G223580478
original price:Â $8.23 , new price: $7.41 , 9 percent off
new price:Â
$
7.41
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 477825
- Zoro #
- G223580478
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 25/32 Inch 1/2 Inch Drive 12-Point Durable Chrome Finish - 477825 Deep Hand Socket This deep hand socket is built for 1/2 inch drive tools and sized at 25/32 inch with a 12-point profile. With an overall length of 78mm (3.07 inches), it helps reach fasteners positioned in recessed or hard-to-access locations while maintaining a secure fit. Constructed from Chromium-vanadium steel alloy and finished in a chrome-polished coating, it is designed for strength and corrosion resistance. The size is stamped for quick identification and long-term tool organization, and it meets or exceeds ANSI standards. Key Benefits 25/32 inch 12-point socket profile supports consistent engagement on fasteners. 1/2 inch drive size pairs with common ratchets and breaker bars. Deep 78mm (3.07 inch) length reaches recessed or hard-to-reach fasteners. Chromium-vanadium steel alloy provides high strength and long service life. Chrome polished finish improves corrosion resistance in demanding shop conditions. Stamped size markings enable fast selection and permanent identification. Meets or exceeds American National Standards Institute (ANSI) requirements. SKU 477825 is designed for professional technicians who need durable, repeatable performance over heavy use. Its material choice, corrosion-resistant finish, and clear size markings support dependable day-to-day work while maintaining compatibility with standard 1/2 inch drive setups and established ANSI expectations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.