3/4in Dr. 65mm Hand Socket
- Mfr # 625265
- Zoro # G423584443
original price:Â $66.96 , new price: $60.26 , 10 percent off
new price:Â
$
60.26
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 625265
- Zoro #
- G423584443
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 65mm Size 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty Construction - 625265 Hand Socket This 65mm 6-point hand socket is built for dependable fit and consistent torque on larger fasteners. With a 3/4in drive and an 85mm (3.35in) overall length, it's sized for stable engagement and straightforward handling in professional toolkits. Manufactured from Chromium Molybdenum Alloy Steel, it combines high strength with durability and anti-corrosive properties. A chrome polished finish adds additional corrosion resistance and helps maintain a clean, professional appearance over long-term use. Key Benefits 65mm 6-point socket design improves fastener grip and reduces rounding risk. 3/4in drive size supports higher torque applications with compatible drive tools. 85mm (3.35in) overall length balances access, leverage, and control. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties help resist rust and wear in harsh environments. Chrome polished finish is tough, corrosion-resistant, and easy to wipe clean. Stamped size markings provide permanent, quick identification for efficient organization. Engineered to meet or exceed ANSI standards and designed for professional technicians, this socket is made for long-term, heavy use without sacrificing identification or finish durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.