Shop GENIUS TOOLS
Create Account
3/4in Dr. 17mm (12 pt.) Thin Wall Impact Socket
- Mfr # 655217
- Zoro # G323583669
product price:Â
$
12.12
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 655217
- Zoro #
- G323583669
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 17mm 3/4 Inch Drive Thin Wall 12-Point CR-Mo Steel - 655217 Professional Impact Socket This 3/4in drive 17mm thin wall, 12-point impact socket is built for high-torque impact applications where strength, fit, and access matter. The thin wall profile helps reach fasteners in tighter clearances while maintaining the durability expected from a professional hand tool. Constructed from Chromium Molybdenum Alloy Steel, it combines high strength with anti-corrosive properties. A heat-treated, oil-quenched build and matte black oxide coating support long-term service under repeated impact use, with clearly stamped sizing for fast identification. Key Benefits 3/4in drive, 17mm 12-point design suited to demanding impact fastening. Thin wall profile improves access in tight clearances around fasteners. Overall length 51mm (2.01in) for controlled reach and maneuverability. Chromium Molybdenum Alloy Steel supports strength, durability, and anti-corrosion performance. Oil-quenched heat treatment enhances inner core strength for repeated professional use. Matte black oxide coating provides a tough exterior for impact environments. Permanently stamped size markings simplify organization and quick socket selection. SKU 655217 meets or exceeds ANSI standards and is designed for professional technicians who rely on consistent performance under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.