Shop GENIUS TOOLS
Create Account
1/2in Dr. 12mm Deep Impact Socket
- Mfr # 417812
- Zoro # G823582919
product price:Â
$
4.98
/ea
Sold in multiples of 2 for
$9.96
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 417812
- Zoro #
- G823582919
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 12mm 1/2 Inch Drive High-Torque Heavy-Duty Chrome Molybdenum - 417812 Deep Impact Socket This 12mm deep impact socket is built for 1/2 inch drive impact use where consistent torque and fastener protection matter. The 6-point profile helps keep contact on flat sides of the fastener for a secure engagement. With a 78mm (3.07 inch) overall length, it provides added reach for recessed or deep-set fasteners. A matte black oxide finish and oil-quenched heat treatment support long-term durability, while stamped size markings speed up identification during tool organization. Key Benefits 12mm 6-point impact design helps reduce slippage and fastener rounding. 1/2 inch drive size fits common impact wrenches and breaker bars. Deep 78mm length reaches recessed fasteners without compromising engagement. Chromium-vanadium steel alloy delivers strength with anti-corrosive properties. Heat treated via oil quenching for a tough exterior and strong core. Matte black oxide coating adds wear resistance for heavy-duty professional use. Stamped size marking supports quick, permanent identification in any tool set. SKU: 417812. It's a practical choice for technicians who need durable, clearly marked impact sockets that hold up under repeated high-torque service.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.