Shop GENIUS TOOLS
Create Account
1/2in Dr. 12mm 12-pt. Deep Hand Socket
- Mfr # 437812
- Zoro # G223579113
product price:Â
$
6.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 437812
- Zoro #
- G223579113
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 12mm 1/2 Inch Drive 12-Point Durable Chrome Finish - 437812, Deep Hand Socket This 12mm deep hand socket is built for professional service work where reliable engagement and consistent reach matter. The 12-point profile helps seat securely on compatible fasteners, while the deep length supports access to recessed hardware. Made from Chromium-vanadium steel alloy and finished in polished chrome, it balances strength with corrosion resistance for long-term shop use. Permanent size markings help keep your 1/2in drive socket set organized and easy to identify. Key Benefits 12mm, 12-point design provides secure fastener engagement and reduced rounding risk. 1/2in drive size fits common ratchets, breakers, and torque-handling setups. 78mm overall length reaches deeper fasteners without sacrificing control. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Chrome polished finish resists corrosion and cleans up easily after daily use. Stamped size markings support fast identification and better toolbox organization. SKU 437812 is designed for technicians who expect dependable fit, durable materials, and consistent performance across repeated jobs. Its deep profile, clear markings, and corrosion-resistant finish make it a practical choice for maintaining an efficient, professional-grade socket selection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.