Shop GENIUS TOOLS
Create Account
1/2in Dr. M8 x 1.25 Stud Bolt Socket
- Mfr # 408125
- Zoro # G223580997
original price:Â $7.09 , new price: $6.38 , 10 percent off
new price:Â
$
6.38
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408125
- Zoro #
- G223580997
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Stud Bolt Socket M8 x 1.25mm Size 1/2 Inch Drive High-Precision Fit - 408125 Stud Bolt Socket This 1/2in drive stud bolt socket is made for installing and removing M8 x 1.25 stud bolts with a secure, high-precision fit. With a 52mm (2.05in) overall length, it offers practical reach while keeping control and alignment during service work. Built from chromium-vanadium steel alloy, the socket is designed for strength, durability, and anti-corrosive performance. Permanent size stamping supports fast identification and consistent tool organization in professional environments. Key Benefits Dedicated stud bolt socket for installing and removing M8 x 1.25 studs. 1/2in inch drive interface for compatibility with common ratchets and extensions. 52mm overall length supports access while maintaining stable, controlled engagement. Chromium-vanadium steel alloy provides high strength and long-term durability. Anti-corrosive properties help resist wear in demanding shop conditions. Permanently stamped sizing improves identification and keeps tool storage organized. Meets or exceeds ANSI standards for quality and performance expectations. It fits cleanly into a hand-tool setup focused on efficient stud service, clear sizing, and durable construction for repeated workshop use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.