Shop GENIUS TOOLS
Create Account
3/4in Dr. 17mm Hand Socket
- Mfr # 625217
- Zoro # G323579914
original price:Â $8.04 , new price: $7.24 , 9 percent off
new price:Â
$
7.24
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 625217
- Zoro #
- G323579914
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 17mm 3/4 Inch Drive CR-Mo Steel Durable Construction - 625217 Hand Socket This 17mm 6-point hand socket is built for professional technicians who need consistent fit, strength, and long-term reliability. With a 3/4in drive and 51mm overall length, it fits common heavy-duty ratchets and breaker bars while staying compact for controlled access. Constructed from Chromium Molybdenum alloy steel, it delivers high strength with anti-corrosive properties. A chrome polished finish adds toughness and corrosion resistance, while permanently stamped size markings support faster identification and better tool organization. Key Benefits 17mm 6-point design helps reduce slipping and fastener edge rounding. 3/4in drive size suits higher-torque hand tool applications. 51mm overall length balances access, leverage, and compact handling. Chromium Molybdenum alloy steel provides high strength and durability. Anti-corrosive properties support longer service life in harsh shop environments. Chrome polished finish resists corrosion and stands up to heavy use. Stamped size markings enable quick identification and cleaner tool organization. SKU: 625217. Designed for long-term professional use, this socket focuses on secure engagement, durable materials, and easy identification for efficient daily work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.