Shop GENIUS TOOLS
Create Account
1/2in Dr. 25/32in 12-pt. Hand Socket
- Mfr # 473825
- Zoro # G423584306
original price:Â $5.35 , new price: $4.82 , 9 percent off
new price:Â
$
4.82
/ea
Sold in multiples of 2 for
$9.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 473825
- Zoro #
- G423584306
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 25/32 Inch 1/2 Inch Drive 12-Point High-Strength Chrome Finish - 473825 Hand Socket This 1/2in drive, 25/32in 12-point hand socket is built for dependable fastening and removal where consistent fit and durability matter. Its 12-point profile supports quick engagement on compatible fasteners, while the compact 40mm (1.57in) length helps maintain access and control in tighter working areas. Made from Chromium Molybdenum Alloy Steel, the socket is designed for high strength, long service life, and anti-corrosive performance. A chrome polished finish adds further corrosion resistance and supports easy wipe-down after use. Key Benefits 1/2in drive and 25/32in size for compatible fasteners and tool setups. 12-point hand socket design provides secure engagement and consistent torque transfer. 40mm (1.57in) overall length improves access in compact or restricted spaces. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties help reduce rust and extend working life. Chrome polished finish is tough, corrosion-resistant, and easy to clean. Stamped size markings support fast identification and better tool organization. SKU: 473825. Built for repeated, heavy use with clear size identification and a corrosion-resistant finish for reliable performance over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.