Shop GENIUS TOOLS
Create Account
1/4in Dr. 3/8in Deep Impact Socket
- Mfr # 295212
- Zoro # G223578772
product price:Â
$
4.33
/ea
Sold in multiples of 2 for
$8.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 295212
- Zoro #
- G223578772
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 3/8 Inch Size 1/4 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 295212 Impact Socket This deep impact socket is built for controlled fastening where strength, fit, and durability matter. The 6-point profile helps maintain a solid grip on fasteners while reducing the chance of rounding under impact loads. With a 1/4 inch drive size and 50mm (1.97 inches) overall length, it's sized for access and reach in tighter working areas. The finish and heat treatment are designed to support long-term shop use, while clear size markings simplify tool organization. Key Benefits 6-point deep impact design provides secure engagement and reduces fastener rounding. 1/4 inch drive size with 50mm length improves reach in confined spaces. Chromium-vanadium steel alloy construction supports strength, durability, and corrosion resistance. Oil-quenched heat treatment builds a tough exterior and strong inner core. Matte black oxide coating helps protect the surface during repeated impact use. Permanently stamped size markings speed identification and improve toolbox organization. SKU 295212 is made for professional technicians who need consistent performance from impact sockets over heavy, repeated use. Its combination of deep reach, 6-point control, durable alloy steel construction, and clear markings supports efficient work in automotive and general mechanical service environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.