Shop GENIUS TOOLS
Create Account
3/4in Dr. 52mm Deep Hand Socket
- Mfr # 629552
- Zoro # G223583011
product price:Â
$
62.48
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 629552
- Zoro #
- G223583011
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 52mm 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 629552 Professional Hand Socket This 3/4in drive 52mm deep hand socket is built for consistent fit and dependable torque transfer on larger fasteners. The deep profile and 100mm (3.94in) overall length help reach recessed hardware while maintaining stable engagement. Manufactured from Chromium Molybdenum Alloy Steel, it balances high strength with durability and anti-corrosive properties. A chrome polished finish adds further corrosion resistance, and permanently stamped sizing supports fast identification during tool organization. Key Benefits 3/4in drive with 52mm size for precise, reliable fastener engagement. Deep 100mm (3.94in) overall length reaches recessed or extended fasteners. Chromium Molybdenum Alloy Steel construction supports high strength and durability. Anti-corrosive material properties help maintain performance in demanding environments. Chrome polished finish resists corrosion and stays tough under heavy use. Stamped size markings provide permanent, easy identification for quicker selection. Meets or exceeds ANSI standards for consistent quality and dimensional expectations. Designed for professional technicians and built for a lifetime of heavy use, this socket focuses on practical durability and day-to-day efficiency.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.