Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 13/16in Deep Hand Socket
- Mfr # 689558
- Zoro # G223584483
original price:Â $50.26 , new price: $45.23 , 10 percent off
new price:Â
$
45.23
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 689558
- Zoro #
- G223584483
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 1 13/16 Inch Size 3/4 Inch Drive Chrome Molybdenum Durable Construction - 689558 Deep Hand Socket This 3/4in drive deep hand socket is built for service work where extra reach matters. The 1 13/16in size and deep profile help access nuts and bolts that sit on longer studs or recessed fasteners. Constructed from Chromium Molybdenum Alloy Steel, it's designed for high strength and durability with anti-corrosive properties. A chrome polished finish supports corrosion resistance while keeping the tool easy to wipe clean after use. Key Benefits 3/4in drive deep socket reaches recessed fasteners and longer threaded studs. 1 13/16in size supports accurate fitment for matching hardware without guessing. 95mm (3.74in) overall length provides added clearance in tight assemblies. Chromium Molybdenum Alloy Steel construction delivers strength and long-term durability. Chrome polished finish is tough and helps resist corrosion in shop conditions. Permanently stamped size markings improve organization and quick identification. Meets or exceeds ANSI standards for quality and consistency you can trust. Built for professional technicians and demanding, repeated use, this deep socket focuses on dependable engagement, durable materials, and easy identification-practical details that matter when maintaining efficiency at the bench or in the field.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.