Shop GENIUS TOOLS
Create Account
3/4in Dr. 25/32in Hand Socket
- Mfr # 685225
- Zoro # G523581885
original price:Â $7.00 , new price: $6.30 , 10 percent off
new price:Â
$
6.30
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 685225
- Zoro #
- G523581885
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 25/32 Inch Size 3/4 Inch Drive Chrome Molybdenum Durable Construction - 685225 Hand Socket This 25/32in 6-point hand socket is built for professional service work where consistent fit and dependable torque matter. The 3/4in drive format and 51mm overall length help keep the tool compact while still matching the demands of larger-drive applications. Made from Chromium Molybdenum Alloy Steel and finished with a chrome-polished surface, it balances strength with corrosion resistance. Clear, permanently stamped size markings support faster identification and better organization in busy tool storage. Key Benefits 25/32in 6-point profile helps reduce rounding while improving fastener engagement. 3/4in drive size supports higher-torque hand tool setups and demanding service tasks. 51mm (2.01in) overall length keeps access practical without excess bulk. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Chrome polished finish resists corrosion and holds up in shop environments. Permanently stamped size markings improve identification and tool organization. Meets or exceeds ANSI standards for consistent quality and performance expectations. It fits cleanly into an organized socket set and supports reliable performance across repeated heavy-duty cycles, without compromising identification or finish durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.